Beli span skrup di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Felix Lifting Turnbuckle Hook & Eye (Jarum Keras)
    Mulai

    Rp109.900

    Felix Lifting Turnbuckle Hook & Eye (Jarum Keras)
    Deskripsi:
    Jarum keras turnbuckle spanskrup alat konstruksi lainnya ini berfungsi untuk :-mengatur, meng-track kawat seling, wire rope sling, chain sling, rope sling, webbing sling-mengaitkan benda satu dengan lainnya agar mudah diatur ketegangannya-mengatur ketegangan kawat seling atau wire ropeType jarum keras :Eye : mata (lubang kait non permanen)Hook : lubang kait permanenJaw : mempunyai kunci pada ujungnya
  2. POWERTEC Turnbuckle Galvanized Hook & Eye (Jarum Keras)
    Mulai

    Rp6.900

  3. Crosby Turnbuckle Jaw & Jaw (Jarum Keras)
    Mulai

    Rp1.999.900

    Crosby Turnbuckle Jaw & Jaw (Jarum Keras)
    Deskripsi:
    • End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
  4. Wipro Turnbuckle (Jarum Keras)
    Mulai

    Rp5.900

    Wipro Turnbuckle (Jarum Keras)
    atribut:
    • Material: Fe
  5. Crosby Turnbuckle Eye & Eye (Jarum Keras)
    Mulai

    Rp1.699.900

    Crosby Turnbuckle Eye & Eye (Jarum Keras)
    Deskripsi:
    • End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• Turnbuckle eyes are forged elongated, by design, to maximize easy attachment in system and minimize stress in the eye. For turnbuckle sizes 1/4” through 2-1/2”, a shackle one size smaller can be reeved through eye.• Modified UNJ thread on end fittings for improved fatigue properties.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load, and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties, and material traceability, not addressed by ASME B30.26.
    atribut:
    • Thread: UNC
  6. Felix Lifting Turnbuckle US Type Jaw & Jaw (Jarum Keras)
    Mulai

    Rp75.900

    Felix Lifting Turnbuckle US Type Jaw & Jaw (Jarum Keras)
    Deskripsi:
    Jarum keras US TYPE jaw and jaw fungsinya untuk :- ikat dan mengikat tali- menyesuaikan tegangan pada tali, kabel dan garis
  7. POWERTEC Wire Rope Clip (Klem Seling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

    POWERTEC Wire Rope Clip (Klem Seling)
    Deskripsi:
    Penggunaan wire rope semakin banyak di beragam industri. Dengan banyaknya pengunaan, diperlukan alat untuk membantu keamanan penggunaan wire rope.Penggunaan wire rope sendiri beragam, ada yang digunakan sebagai penarik 1 lapis ada juga yang digunakan untuk penarik 2 lapis tali. Penggunaan 2 lapis tali sebagai penarik tentu saja lebih memberikan keamanan yang lebih tinggi dibanding hanya menggunakan 1 lapis tali saja.Dalam membentuk eye menggunakan wire rope, dibutuhkan alat bantu seperti wire rope clip atau klem sling. Klem sling merupakan penjepit yang kuat dan dapat menahan tarikan salah satu lapisan wire rope.Klem sling terdiri dari komponen U bolt, saddle dan baut. U bolt berfungsi untuk menjepit wire rope yang sudah digabung. Saddle berfungsi sebagai penahan jepitan. Sedangkan baut berfungsi sebagai pengunci agar jepitan tetap kuat meski wire rope ditarik.Klem seling Powertec tersedia dengan beragam ukuran. Pengguna dapat memilih ukuran mulai dari 6 mm hingga 50 mm. Ukuran tersebut dapat disesuaikan dengan ukuran wire rope yang ingin dijepit.Klem sling biasa disebut sebagai klem seling baja, karena banyak dibuat dari bahan baja, termasuk oleh Powertec. Powertec membekali produk klem seling baja dengan material baja galvanis. Dengan memiliki material baja, klem seling baja akan mampu menjepit wire rope bahkan di luar ruangan untuk waktu yang lama.
  8. TOP RIG Turnbuckle Hook & Eye Galvanized (Jarum Keras)
    Mulai

    Rp7.900

  9. POWERTEC Turnbuckle US Type Jaw & Jaw (Jarum Keras)
    Mulai

    Rp59.900

    POWERTEC Turnbuckle US Type Jaw & Jaw (Jarum Keras)
    atribut:
    • Material: Galvanized Steel
  10. Yoshinobu Cotter Pin White Large Pack (Spipen / Pin Pengunci)
    Mulai

    Rp239.900

    Yoshinobu Cotter Pin White Large Pack (Spipen / Pin Pengunci)
    Deskripsi:
    Cotter Pin dari Yoshinobu memiliki ukuran dari 2-5 mm
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized
  11. TRUSCO Stainless Turnbuckle Frame Type (Jarum Keras)
    Mulai

    Rp229.900

    TRUSCO Stainless Turnbuckle Frame Type (Jarum Keras)
    atribut:
    • Finishing Material: Stainless Steel (SUS304)
    • Reference Working Load (kN): 0.49
    • Screw Diameter: W3/16
    • Dimension L (mm): 70
    • Dimension L1 (mm): 115
    • Dimension L2 (mm): 160
    • Dimension S (mm): 7
    • Dimension W (mm): 14
    • Mass (g /package): 82
    • Package Quantity (pieces): 2
  12. Crosby Turnbuckle (Jarum Keras)
    Mulai

    Rp1.899.900

    Crosby Turnbuckle (Jarum Keras)
    atribut:
    • UNSPSC: 31160000
  13. M-One Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

    M-One Clamp Hose Stainless (Klem Selang)
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
Daftar Harga span skrup Terbaru October 2026
ROHA Turnbuckle (Jarum Keras)Rp92.900
Felix Lifting Turnbuckle Hook & Eye (Jarum Keras)Rp109.900
POWERTEC Turnbuckle Stainless Steel 304 Hook & Eye (Jarum Keras)Rp29.900
POWERTEC Turnbuckle JIS Hook & Hook (Jarum Keras)Rp28.900
Non Brand Turnbuckle Hook & Eye (Jarum Keras)Rp11.900
POWERTEC Turnbuckle Galvanized Hook & Eye (Jarum Keras)Rp6.900
Crosby Turnbuckle Jaw & Jaw (Jarum Keras)Rp1.999.900
Wipro Turnbuckle (Jarum Keras)Rp5.900
Crosby Turnbuckle Eye & Eye (Jarum Keras)Rp1.699.900
Felix Lifting Turnbuckle US Type Jaw & Jaw (Jarum Keras)Rp75.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)